Motion
ARP40-N04H-3Z

SMC CORP OF AMERICA
ARP40-N04H-3Z

Modular Air Regulator - 1/2 in Inlet Port, NPT InletThread, Straight, NPT Outlet Thread
MI ITEM #05824310
MFR #ARP40-N04H-3Z
List Price$89.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARP40-N04H-3Z

Modular Air Regulator - 1/2 in Inlet Port, NPT InletThread, Straight, NPT Outlet Thread
MI ITEM #05824310
MFR #ARP40-N04H-3Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$89.90/each for your price

Overview

Mfr description
ARP40-N04H-3Z PRECISION REGULATOR

Specifications

  • Maximum Set Pressure
    87 psi
  • Set Pressure Range
    1.16 to 87 psi
  • Knob Type
    Downward Facing Knob
  • Included Options
    Nameplate & Pressure Gauge in Imperial Units: psi
  • Maximum Operating Pressure
    100 psi
  • Body Size
    40
  • Inlet Port Size
    1/2 in
  • Inlet Port Type
    Straight
  • Mounting Type
    With Set Nut (For Panel Mount)
  • Outlet Port Size
    1/2 in
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Without Pressure Gauge
  • Series/System
    ARP
  • Weight
    0.49 lbs
  • Product Type
    Precision Air Regulators
  • Backflow Function
    Without Backflow Function
  • Pressure Unit
    Name Plate and Pressure Guage in Imperial Units: PSI
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text