Specifications
Dimensions
- End 1 Size8
- End 2 Size8
Details
- Adapter TypeStraight Bulkhead Coupling Body
- End 1 StyleMALE METRIC 24 DEGREE DIN SEAT
- End 2 StyleMALE METRIC BH 24 DEG DIN SEAT
- Fitting MaterialSteel
- MaterialBrass
- ShapeSTRAIGHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)