Overview
Mfr description
5316-24-SS WELD-ON FITTING
Specifications
- Adapter TypeStraight
- End 1 StyleButt Weld, Male Pipe
- End 1 Size1-1/2 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1-1/2-11-1/2 NPTF
- End 2 StyleButt Weld, Male Pipe
- End 2 Size1-1/2 in
- Material316 Stainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series5316
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data