Overview
Mfr description
6316-10-SS 10-FJS BUTTWELD-SS
Specifications
- Adapter TypeStraight
- End 1 StyleButt Weld, Female JIC Swivel
- End 1 Size5/8 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread7/8-14 UNF
- End 2 StyleButt Weld, Female JIC Swivel
- End 2 Size5/8 in
- Material316 Stainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6316
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data