Motion
6316-32-SS
6316-32-SS 32-FJS BUTTWELD-SS
MI ITEM #05824585
MFR #6316-32-SS
Price$297.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6316-32-SS 32-FJS BUTTWELD-SS
MI ITEM #05824585
MFR #6316-32-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$297.76/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • End 2 Size
    2 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Butt Weld, Female JIC Swivel
  • End 1 Thread
    2-1/2-12 UN
  • End 2 Style
    Butt Weld, Female JIC Swivel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    316 Stainless Steel
  • Series
    6316

Overview

Mfr description
6316-32-SS 32-FJS BUTTWELD-SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text