Motion
EPS300 1/4 BLK 6" HT SHRNK 10PCS/PK 80-6116-0326-9

3M
EPS300 1/4 BLK 6" HT SHRNK 10PCS/PK 80-6116-0326-9

3M™ Thin-Wall Heat Shrink Tubing EPS-300, Adhesive-Lined, 1/4-6"-Black, 6 in length sticks, 10 pieces/pack, 10 packs/case
MI ITEM #05824616
MFR #EPS300 1/4 BLK 6" HT SHRNK 10PCS/PK 80-6116-0326-9
Price$50.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
EPS300 1/4 BLK 6" HT SHRNK 10PCS/PK 80-6116-0326-9

3M™ Thin-Wall Heat Shrink Tubing EPS-300, Adhesive-Lined, 1/4-6"-Black, 6 in length sticks, 10 pieces/pack, 10 packs/case
MI ITEM #05824616
MFR #EPS300 1/4 BLK 6" HT SHRNK 10PCS/PK 80-6116-0326-9

Mfr description
EPS300 1/4 BLK 6" HT SHRNK 10PCS/PK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Dual-wall construction provides abrasion resistance and moisture-seal protection
  • Offers the advantage of integral, adhesive-lined construction
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.12/each

Specifications

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Dual-wall construction provides abrasion resistance and moisture-seal protection• Offers the advantage of integral, adhesive-lined construction• Offers protection for automotive, truck, electronic components, wire splices, wire bundles and harness breakouts• Made of black flexible polyolefin• Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)• Flame-retardant tubing is rated for 600V applications
  • Manufacturer Upc Number
    00051128600641
  • UPC_NO
    00051128600641

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)