Motion
29381
Oil Seal - Solid, 2.938 in Shaft Dia., 5.600 in OD, 1.043 in Overall Width, STD Design, Fluoro- Elastomer Lip Material
MI ITEM #05824760
MFR #29381
Price$142.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 2.938 in Shaft Dia., 5.600 in OD, 1.043 in Overall Width, STD Design, Fluoro- Elastomer Lip Material
MI ITEM #05824760
MFR #29381

Mfr description
29381 STD OIL SEAL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.83/each

Specifications

Dimensions

  • Outside Diameter
    5.600 in
  • Overall Width
    1.043 in
  • Shaft Diameter
    2.938 in
  • Weight
    0.43 lbs

Details

  • Design Type
    STD
  • Lip Material
    Fluoro- Elastomer
  • Manufacturer Upc Number
    085311380751
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Solid / Split
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)