Motion
16850
6850 Regular Black 2-Layer Winter Liner
MI ITEM #05824809
MFR #16850
Price$13.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6850 Regular Black 2-Layer Winter Liner
MI ITEM #05824809
MFR #16850

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.84/each

Specifications

Dimensions

  • Length
    10.25 in
  • Size
    Regular
  • Weight
    0.16 lb
  • Width
    0.5 in

Details

  • Color
    Black
  • Country of Origin
    IDN
  • Description
    6850 Regular Black 2-Layer Winter Liner
  • Group & Class
    Warming
  • Product Line
    N-Ferno
  • Series
    Thermal Liners
  • UPC_NO
    720476168508

Overview

Mfr description
6850 2-LAYER WINTER LINER, BLACK,
  • The N-Ferno® 6850 Winter Hard Hat Liner has 2 layers of insulation with a cotton shell and a comfortable polyester fleece lining for exceptional warmth. This lightweight thermal liner is chin-length to keep head and ears covered and fits comfortably under helmets or hard hats without feeling too bulky. The outer shell is made with 100% cotton twill to stand up to tough environments. The 100% polyester fleece lining is soft to the touch for comfortable all-day wear. A hook & loop chin strap comfortably secures this winter liner, while four exterior hook & loop straps attach to the interior of a hard hat for a secure attachment and added warmth. This hard hat winter liner has an elastic strip in the forehead area to keep the liner snug against the face to trap body heat in and keep cold out. Small pockets by the ears are designed to hold regular-sized hand warmers (sold separately) to keep ears warm and comfortable in extreme temperatures.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought