Motion
FF854-02B
Flanged Bearing - 0.7500 in ID, 0.8750 in OD, 0.7500 in Length, 1.1250 in Flg Dia., 1/8 in Flg Thickness, Powdered Metal Material
MI ITEM #05824939
MFR #FF854-02B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Bearing - 0.7500 in ID, 0.8750 in OD, 0.7500 in Length, 1.1250 in Flg Dia., 1/8 in Flg Thickness, Powdered Metal Material
MI ITEM #05824939
MFR #FF854-02B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF854-02B 0.7520 0.8790 0.7500 1-1/8
  • Genuine Oilite® exceeds industry standards. Widest standard operating temperature range.
  • Synthetic Oilite AM1® Lubricant, uniform viscosity, lower evaporation, clean and consistent equals superior performance.
  • INNOVATIONEERING® RoHS & REACH Compliant, Conflict Mineral free.
  • SYNTHETHIC PERFORMANCE DIFFERENCE®
  • Made in the USA.

Specifications

  • Sleeve Bearing Type
    Flange Sleeve
  • Bearing Material
    Powdered Metal
  • Bore Diameter
  • Outside Diameter
  • Overall Length
  • Flange Diameter
  • Groove Plug Type
    None
  • Operating Temperature Range
    -35 °F to +300 °F
  • Maximum PV Value
    50000
  • Maximum P Value
    Static 8000 / Dynamic 2000 (psi)
  • Max V Value
    1200 (sfm)
  • Material Specification
    Oilite®, Synthetic Performance Difference®
  • Number per bag
    10
  • Standards Met
    SAE 841, CT-1000-K26, ASTM B438 GR 1 TYPE II
  • Manufacturer Catalog
  • Weight
    0.66 lbs
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text