Overview
Mfr description
PCM 060808 E BUSHING
Specifications
- SeriesPCM
- Manufacturer Product Page
- Outside Diameter8 mm
- Bore Diameter6 mm
- Product TypeDie & Mold Plain-Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data