Overview
Mfr description
6506-12-16-SS FITTING
Specifications
- Adapter TypeStraight
- End 1 StyleFemale JIC Swivel, Female Pipe
- End 1 Size1 in, 3/4 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1-5/16-12 UN, 3/4-14 NPTF
- End 2 StyleFemale JIC Swivel, Female Pipe
- End 2 Size1 in, 3/4 in
- End 2 Thread1-5/16-12 UN, 3/4-14 NPTF
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6506
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data