1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COLUMBUS MCKINNON CORP
080710
Dixie Industries Heavy Duty Mill Rake - 14 ft Aluminum Handle, 16 in Head Width
MI ITEM #
05825342
MFR #
080710
Price
$305.34
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Forestry and Logging Tools
Mill Brooms and Rakes
COLUMBUS MCKINNON CORP 080710
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COLUMBUS MCKINNON CORP
080710
Dixie Industries Heavy Duty Mill Rake - 14 ft Aluminum Handle, 16 in Head Width
MI ITEM #
05825342
MFR #
080710
Mfr description
080710 RAKE 14' ALUMINUM HANDLE
Extra long handles to safely reach under equipment in paper mills, lumber mills & wood processing plants
Size: 16"
Heavy Duty
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$305
.34
/each
Add to Cart
Specifications
Dimensions
Handle Diameter
1 in
Handle Length
14 ft
Head Width
16 in
Weight
8.5 lbs
Details
Description Keyword
14 ft Aluminum Handle
Handle Material
Aluminum
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items