Specifications
Dimensions
- End 1 Size1/2 in
- End 1 Size Type1/2 FFOR, M14
- End 2 Size14 mm
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeFlat Face O-Ring to Metric, Metric to Flat Face O-Ring
- Description Keyword1/2 in Male Flat Face O-Ring x 14 mm Male Metric
- End 1 StyleMale Flat Face O-Ring
- End 1 Thread13/16–16
- End 2 StyleMale Metric
- End 2 ThreadM14 x 1.5
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS7640
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)