Motion
CG1BN20-10SZ
CG1-Z CG1BN20-10SZ with 20 mm Bore Size
MI ITEM #05825600
MFR #CG1BN20-10SZ
Price$39.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CG1-Z CG1BN20-10SZ with 20 mm Bore Size
MI ITEM #05825600
MFR #CG1BN20-10SZ

Mfr description
CG1BN20-10SZ CG1, AIR CYLINDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.40/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Stroke  
    10 mm

Details

  • Auto-Switch
    None
  • Country of Origin
    CN
  • Cushion Type
    Rubber bumper
  • Installation Instructions
  • Manufacturer Catalog
  • Mounting Type
    Basic
  • Piston Action
    Single-Acting Spring Return
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Without rod boot
  • Rod Type
    Single Rod
  • Series
    CG1-Z
  • Spec Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)