Motion
CDLA2F100-1800-E-J59W-111G

SMC CORP OF AMERICA
CDLA2F100-1800-E-J59W-111G

Cylinder, TIE ROD, LOCKING
Mi Item #05825614
MFR #CDLA2F100-1800-E-J59W-111G
Price$1,783.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLA2F100-1800-E-J59W-111G

Cylinder, TIE ROD, LOCKING
Mi Item #05825614
MFR #CDLA2F100-1800-E-J59W-111G

Mfr description
CDLA2F100-1800-E-J59W-111G CYL, TIE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,783.70/each

Specifications

Dimensions

  • Bore Diameter  
    3.9370 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Head Flange
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Lock Type
    Rod Lock
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Mounting Type
    Head Flange
  • Operating Pressure Range
    1 to 0.08 MPa
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CLA2
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)