Motion
CQ2B32-26+26DZ-XC10

SMC CORP OF AMERICA
CQ2B32-26+26DZ-XC10

CQ2-Z COMPACT CYLINDER with 32 mm Bore Size
MI ITEM #05825617
MFR #CQ2B32-26+26DZ-XC10
List Price$117.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2B32-26+26DZ-XC10

CQ2-Z COMPACT CYLINDER with 32 mm Bore Size
MI ITEM #05825617
MFR #CQ2B32-26+26DZ-XC10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$117.14/each for your price

Overview

Mfr description
CQ2B32-26+26DZ-XC10 BASE CYLINDER

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    JP
  • Second Stroke Length
    26 mm
  • Stroke
    26 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Options
    Dual Stroke Cylinder - Double Rod Type
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Made to Order
    Yes
  • Mounting Type
    Through Hole
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text