Overview
Mfr description
220J22 MULTI-RIB
Specifications
- SectionJ
- Overall Length22 in
- MaterialPolybutadiene Rubber
- Number Of Ribs22
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number220J22
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data