Motion
1100T31/35 SHAFT HUB R/B

DODGE
1100T31/35 SHAFT HUB R/B

Coupling Guard & Part - 1100 Coupling Size Code, Maximum 4.25 in Bore Diameter
Mi Item #05826203
MFR #1100T31/35 SHAFT HUB R/B
Price$2,406.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1100T31/35 SHAFT HUB R/B

Coupling Guard & Part - 1100 Coupling Size Code, Maximum 4.25 in Bore Diameter
Mi Item #05826203
MFR #1100T31/35 SHAFT HUB R/B

Mfr description
1100T31/35 SHAFT HUB R/B 001300
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,406.35/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.375 in
  • Bore Diameter  
    Maximum 4.25 in
  • Bore Length
    3.5 in
  • Coupling Size
    1100
  • Coupling Size Code
    1100
  • Max Angular Misalignment
    0.5 °
  • Max Parallel Misalignment
    0.0120 in
  • Outside Diameter
    9.9 in
  • Parallel Misalignment
    0.012 in
  • Weight
    45 lbs

Details

  • ATEX Certificate
    NO
  • Country of Origin
    US
  • Coupling Component
    Spacer Hub
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Horsepower @ 100 RPM
    88.14 hp
  • Lubrication
    Grease
  • Product Type
    Grid Coupling Hubs
  • Shaft Attachment
    Rough Bore
  • Shaft Spacing
    Spacer
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Torque Rating (in-lb)
    55550 in-lb
  • UPC_NO
    782476603519
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)