Motion
1110T31/35 RSB HUB

DODGE
1110T31/35 RSB HUB

Grid Coupling Spacer Hub - 1110 Coupling Size Code
Mi Item #05826204
MFR #1110T31/35 RSB HUB
Price$4,356.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1110T31/35 RSB HUB

Grid Coupling Spacer Hub - 1110 Coupling Size Code
Mi Item #05826204
MFR #1110T31/35 RSB HUB

Mfr description
1110T31/35 SHAFT HUB R/B 001301
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,356.76/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.375 in
  • Bore Length
    4.1 in
  • Coupling Size
    1110
  • Coupling Size Code
    1110
  • Max Angular Misalignment
    0.5 °
  • Max Parallel Misalignment
    0.0120 in
  • Outside Diameter
    10.9 in
  • Parallel Misalignment
    0.012 in
  • Weight
    67 lbs

Details

  • ATEX Certificate
    NO
  • Country of Origin
    US
  • Coupling Component
    Spacer Hub
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Horsepower @ 100 RPM
    130.9 hp
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    001301
  • Product Type
    Grid Coupling Hubs
  • Shaft Attachment
    Rough Bore
  • Shaft Spacing
    Spacer
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Torque Rating (in-lb)
    82500 in-lb
  • UPC_NO
    782476603618
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)