Motion
1120T GRID

DODGE
1120T GRID

Grid Coupling Grid - 12.1300 in Outside Diameter
MI ITEM #05826207
MFR #1120T GRID
Your Price$1,576.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1120T GRID

Grid Coupling Grid - 12.1300 in Outside Diameter
MI ITEM #05826207
MFR #1120T GRID

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,576.53/each(List $1,970.66)

Overview

Mfr description
1120T GRID 007462

Specifications

  • Outside Diameter
    12.1300 in
  • ATEX Certificate
    NO
  • Angular Misalignment
    0.5 °
  • Country of Origin
    FR
  • Axial Misalignment
    0.375 in
  • Coupling Component
    Grid
  • Coupling Size
    1120
  • Coupling Style
    Grid
  • UPC_NO
    782476399047
  • Coupling Type
    Metallic
  • Lubrication
    Grease
  • Parallel Misalignment
    0.012 in
  • Shaft Spacing
    Close Coupled, Spacer
  • Torque Rating (in-lb)
    121000 in-lb
  • Manufacturer Catalog Number
    007462
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Product Type
    Grid Coupling Grids

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text