Motion
DGF 1.0 SLEEVE SB

DODGE
DGF 1.0 SLEEVE SB

012975 Flanged Coupling Sleeve
MI ITEM #05826210
MFR #DGF 1.0 SLEEVE SB
Your Price$304.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DGF 1.0 SLEEVE SB

012975 Flanged Coupling Sleeve
MI ITEM #05826210
MFR #DGF 1.0 SLEEVE SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$304.85/each(List $350.57)

Overview

Mfr description
DGF 1.0 SLEEVE SB 012975

Specifications

  • Country of Origin
    US
  • Angular Misalignment
    1.5 °
  • Coupling Component
    Sleeve
  • Coupling Size
    1
  • Coupling Style
    Gear
  • Coupling Type
    Metallic
  • Lubrication
    Grease
  • Horsepower @ 100 RPM
    11.9 hp
  • Maximum Speed
    6000 rpm
  • Outside Diameter
    4.5625 in
  • Parallel Misalignment
    0.056 in
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 250 degree Fahrenheit, Minimum -30
  • Torque Rating (in-lb)
    7500 in-lb
  • Manufacturer Catalog Number
    012975
  • Product Type
    Gear Coupling Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text