Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DGF 1.5 SLEEVE SB

012976 Flanged Coupling Sleeve
Mi Item #05826211
MFR #DGF 1.5 SLEEVE SB

Mfr description
DGF 1.5 SLEEVE SB 012976
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Coupling Size
    1.5
  • Outside Diameter
    6 in
  • Parallel Misalignment
    0.06 in

Details

  • Country of Origin
    US
  • Coupling Component
    Sleeve
  • Coupling Style
    Gear
  • Coupling Type
    Metallic
  • Horsepower @ 100 RPM
    30 hp
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    012976
  • Maximum Speed
    5500 rpm
  • Product Type
    Gear Coupling Sleeves
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 250 degree Fahrenheit, Minimum -30
  • Torque Rating (in-lb)
    18900 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)