Motion
DGF 3.0 SLEEVE SB

DODGE
DGF 3.0 SLEEVE SB

DGF 3.0 SLEEVE SB
Mi Item #05826214
MFR #DGF 3.0 SLEEVE SB
Price$971.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DGF 3.0 SLEEVE SB

DGF 3.0 SLEEVE SB
Mi Item #05826214
MFR #DGF 3.0 SLEEVE SB

Mfr description
DGF 3.0 SLEEVE SB 012979
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$971.41/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Coupling Size
    3
  • Outside Diameter
    9.4375 in
  • Parallel Misalignment
    0.115 in

Details

  • Country of Origin
    US
  • Coupling Component
    Sleeve
  • Coupling Style
    Gear
  • Coupling Type
    Metallic
  • Horsepower @ 100 RPM
    149.9 hp
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    012979
  • Maximum Speed
    4000 rpm
  • Product Type
    Gear Coupling Sleeves
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 250 degree Fahrenheit, Minimum -30
  • Torque Rating (in-lb)
    94500 in-lb
  • UPC_NO
    782476509316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)