Motion
SFC-S2-215R

DODGE
SFC-S2-215R

Four-Bolt Piloted Roller Bearing Unit - 2-15/16 in Bore , Set Screw, Expansion Bearing (Floating), Steel Housing
Mi Item #05826231
MFR #SFC-S2-215R
Price$2,403.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SFC-S2-215R

Four-Bolt Piloted Roller Bearing Unit - 2-15/16 in Bore , Set Screw, Expansion Bearing (Floating), Steel Housing
Mi Item #05826231
MFR #SFC-S2-215R

Mfr description
SFC-S2-215R 074417
  • Available with TRIDENT and labyrinth seal options for long-lasting performance and application versatility
  • Expansion capability up to 3/8” and convertible in the field both ways between non-expansion and expansion
  • Manufactured using high-quality, consistent, and repeatable processes at our ISO 9001 certified facility in Marion, NC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,403.09/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    7.5000 in
  • Bolt Hole Diameter
    0.6250 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    2-15/16 in
  • Bore Length
    3.5 in
  • Housing Dimensions
    S-2000
  • Pilot Diameter
    6.3800 in
  • Weight
    24.00 lbs

Details

  • Bearing Type
    S-2000 Piloted Flange
  • Country of Origin
    US
  • Description
    074417 SFC-S2-215R
  • Dynamic Load Capacity
    41500 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Steel
  • Housing Type
    4-Bolt Piloted Flange
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Long Description
    The SFC-S2-215R is a spherical roller bearing unit, 4-bolt piloted flange type with a 2-15/16 in bore diameter, non-expansion (fixed) bearing and 7.5000 in bolt circle. It features a steel housing with a 4-bolt piloted flange mounting, set screw locking device, and Trident triple-lip contact seal in the SFC-S2 series. The unit weighs 24.000 lbs.
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    074417
  • Material
    074417
  • Max Rpm
    1490 rpm
  • Maximum Speed
    1490 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Triple-Lip Contact Seal
  • Sensor Ready
    Yes
  • Series
    SFC-S2
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    53000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782476575250
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)