Motion
SFCN-S2-207R

DODGE
SFCN-S2-207R

Four-Bolt Piloted Flange Roller Bearing Unit - 2.4375 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Steel Housing
MI ITEM #05826233
MFR #SFCN-S2-207R
List Price$1,591.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SFCN-S2-207R

Four-Bolt Piloted Flange Roller Bearing Unit - 2.4375 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Steel Housing
MI ITEM #05826233
MFR #SFCN-S2-207R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,591.84/each for your price

Overview

Mfr description
SFCN-S2-207R 077576

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Piloted Flange
  • Housing Material
    Steel
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Harmonization Code
    8483204080
  • Bearing Type
    Spherical Roller
  • Seal Type
    Trident Triple-Lip Contact Seal
  • Pilot Diameter
    5.5000 in
  • Insert Material
    Steel
  • Grease Type
    MobilGrease XHP222
  • Lubrication
    Grease
  • Length Through Bore
    3.2000 in, 81.28 mm
  • Lubrication Type
    Grease
  • Bore Length
    3.2000 in
  • Series
    SFCN-S2
  • Flange Mounting Type
    4-Bolt Flange
  • Manufacturer Catalog Number
    077576
  • Weight
    10.000 lbs
  • Dynamic Load Capacity
    39000 lbf
  • Housing Type
    4-Bolt Piloted Flange
  • Max Rpm
    1740 rpm
  • Static Load Capacity
    47500 lbf
  • Description
    077576 SFCN-S2-207R
  • Number Of Mounting Holes
    4
  • Maximum Speed
    1740 rpm
  • Sensor Ready
    Yes
  • Long Description
    The SFCN-S2-207R is a spherical roller bearing unit, 4-bolt piloted flange type with a 2-7/16 in bore diameter, non-expansion (fixed) bearing and 6.5000 in bolt circle. It features a steel housing with a 4-bolt piloted flange mounting, set screw locking device, and Trident triple-lip contact seal in the SFCN-S2 series. The unit weighs 10.000 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought