Motion
BRG22209KC3AH

DODGE
BRG22209KC3AH

Spherical Roller Bearing - 45 mm ID, 85 mm OD, 23 mm Width, Tapered 1:12 Bore, Open
Mi Item #05826255
MFR #BRG22209KC3AH
Price$398.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22209KC3AH

Spherical Roller Bearing - 45 mm ID, 85 mm OD, 23 mm Width, Tapered 1:12 Bore, Open
Mi Item #05826255
MFR #BRG22209KC3AH

Mfr description
BRG22209KC3AH 422980
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$398.95/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    23 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    US
  • Dynamic Load Capacity
    24500 lbf
  • Manufacturer Catalog Number
    422980
  • Material
    422980
  • Max Rpm
    5600 rpm
  • Maximum Speed
    5600 rpm
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • Static Load Capacity
    23600 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475767809
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)