Motion
BRG22312C3

DODGE
BRG22312C3

Spherical Roller Bearing - 60 mm ID, 130 mm OD, 46 mm Width, Straight Bore, Open
MI ITEM #05826258
MFR #BRG22312C3
Price$847.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22312C3

Spherical Roller Bearing - 60 mm ID, 130 mm OD, 46 mm Width, Straight Bore, Open
MI ITEM #05826258
MFR #BRG22312C3

Mfr description
BRG22312C3 423127
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$847.14/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    46 mm
  • Weight
    6.5 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    US
  • Dynamic Load Capacity
    69500 lbf
  • Manufacturer Catalog Number
    423127
  • Material
    423127
  • Max Rpm
    2800 rpm
  • Maximum RPM (Grease)
    2800 rpm
  • Maximum Speed
    2800 rpm
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • Static Load Capacity
    69500 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475808854

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)