Motion
BRG22316KC3

DODGE
BRG22316KC3

Spherical Roller Bearing - 80 mm ID, 170 mm OD, 58 mm Width, Tapered 1:12 Bore, Open
MI ITEM #05826260
MFR #BRG22316KC3
Price$1,133.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22316KC3

Spherical Roller Bearing - 80 mm ID, 170 mm OD, 58 mm Width, Tapered 1:12 Bore, Open
MI ITEM #05826260
MFR #BRG22316KC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,133.41/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    58 mm
  • Weight
    13.1 lbs

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    US
  • Dynamic Load Capacity
    112000 lbf
  • Manufacturer Catalog Number
    423373
  • Material
    423373
  • Max Rpm
    2200 rpm
  • Maximum RPM (Grease)
    2200 rpm
  • Maximum Speed
    2200 rpm
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • Static Load Capacity
    114000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475835409

Overview

Mfr description
BRG22316KC3 423373

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought