Motion
31SM015
15mm Stainless Steel (304) Metric Shaft Collars One-Piece Split Clamp-Type
MI ITEM #05826280
MFR #31SM015
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15mm Stainless Steel (304) Metric Shaft Collars One-Piece Split Clamp-Type
MI ITEM #05826280
MFR #31SM015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31SM015

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    15 mm
  • Outside Diameter
    34 mm
  • Material
    Stainless Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Economy
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    M5 x .8 x 16 mm
  • Weight
    0.17 lb
  • Package Qty
    1
  • UPC_NO
    662786035906
  • Screw Length
    16 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text