Motion
EE1801NFX5

LIFT-ALL
EE1801NFX5

1" X 5' EYE & EYE 1-PLY FLAT EYES WEBMASTER 1600 NYLON WEB SLING
Mi Item #05826322
MFR #EE1801NFX5
Price$13.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE1801NFX5

1" X 5' EYE & EYE 1-PLY FLAT EYES WEBMASTER 1600 NYLON WEB SLING
Mi Item #05826322
MFR #EE1801NFX5

Mfr description
EE1801NFX5 NYLON WEB SLING TYPE 3
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.54/each

Specifications

Dimensions

  • Sling Length
    5 ft
  • Weight
    0.52 lbs
  • Width
    1 in

Details

  • Basket Capacity 90
    3200 lbs
  • Choker Capacity
    1280 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886275075
  • Material
    NYLON
  • Nominal Break Strength
    1600 lbs
  • Plies
    1
  • Product Class
    0P
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886275075
  • Vertical Capacity 90
    1600 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)