Motion
66253044532

NORTON ABRASIVES
66253044532

NorZon Plus Portable Snagging Wheel - Grade: Extra Coarse Grit, Wheel Diameter: 8 in, Maximum RPM: 6000 RPM, Package Qty: 5
Mi Item #05826451
MFR #66253044532
Price$119.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253044532

NorZon Plus Portable Snagging Wheel - Grade: Extra Coarse Grit, Wheel Diameter: 8 in, Maximum RPM: 6000 RPM, Package Qty: 5
Mi Item #05826451
MFR #66253044532

Mfr description
66253044532 8X1X 5/8 Q16 GRIT ZIRCONIA
  • Premium zirconia alumina grain
  • 10X life, 50% faster grinding versus aluminum oxide wheels
  • Best choice for heavy-duty stock removal on high horsepower grinders
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.18/each

Specifications

Dimensions

  • Center Hole Diameter  
    5/8 in
  • Wheel Diameter  
    8 in
  • Wheel Thickness  
    1 in

Details

  • Grade
    Extra Coarse Grit
  • Long Description
    The 66253044532 Portable Snagging Wheel features a 5/8 in center hole diameter, Extra Coarse Grit grade, 8 in wheel diameter, 1 in wheel thickness, and Type 01 wheel type, suitable for demanding grinding and stock removal applications.
  • Material
    Zirconia Alumina
  • Max Rpm
    6000 rpm
  • Package Quantity
    5
  • UPC_NO
    66253044532
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)