Motion
KQ2H07-U02N
KQ2 ONE-TOUCH FITTING with 1/4 in Compatible Tube Outer Diameter
MI ITEM #05826461
MFR #KQ2H07-U02N
Price$2.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KQ2 ONE-TOUCH FITTING with 1/4 in Compatible Tube Outer Diameter
MI ITEM #05826461
MFR #KQ2H07-U02N

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.77/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    1/4 in

Details

  • Color
    White Body, Light Gray Release Button
  • Country of Origin
    SG
  • Fitting Shape
    Male Connector
  • ManufacturerName (description attribute)
    SMC
  • Seal
    None
  • Series
    KQ2

Overview

Mfr description
KQ2H07-U02N FITTING, MALE CONNECTOR
  • Tubing material: FEP, PFA, nylon, soft nylon, polyurethane
  • Fluid: air, water
  • Operating pressure range: -100kPa~1MPa
  • Release collar allows easy removal of tubing without causing damage to the tube
  • Innovative design allows use with NPT, NPTF, Rc and G threads,making this fitting versatile and time saving
  • This product is not intended for use in potable water systems

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought