Motion
D3632-48
Link-Belt® Troughing P-A Training Idler - CEMA D Rating, 6 in Roll Diameter, 48 in Belt Width, 35 ° Angle
Mi Item #05826614
MFR #D3632-48
Price$2,888.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing P-A Training Idler - CEMA D Rating, 6 in Roll Diameter, 48 in Belt Width, 35 ° Angle
Mi Item #05826614
MFR #D3632-48

Mfr description
D-3632-48 IDLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,888.04/each

Specifications

Dimensions

  • Angle
    35 °
  • Belt Width  
    48 in
  • Mounting Dimension
    57 in
  • Overall Dimensions
    59.5 x 12.5 x 22.81 in
  • Roll Diameter  
    6 in
  • Weight
    195 lbs

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Trougher Training
  • Lubrication
    Regreseable
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)