Motion
343-1756-YEL/L
ANSI Type R Class 3 7-in-1 All Conditions Coat with Inner Jacket and Vest Combination
MI ITEM #05826957
MFR #343-1756-YEL/L
Price$155.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 7-in-1 All Conditions Coat with Inner Jacket and Vest Combination
MI ITEM #05826957
MFR #343-1756-YEL/L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$155.72/each

Specifications

Dimensions

  • Chest Size
    58-1/2 in
  • Length
    75 cm
  • Material Weight
    120 g/m², 160 g/m², 190 g/m², 250 g/m², 40 g/m²
  • Size
    L

Details

  • Additional Details
    Badge Holder
  • ANSI Class
    3
  • Approval Listing Regulations
    ANSI 107
  • Closure Type
    Zipper
  • Cold Weather Usage
    Cold Weather Appropriate
  • Color
    Hi-Vis Yellow
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Zipper & Snaps
  • Garment Type
    Coat
  • Garment Use
    Rain
  • High Visibility
    High Visibility Garment
  • Hood Type
    Attached Hood
  • Manufacturer Upc Number
    616314066436
  • Material
    Polyester/Polyurethane
  • Pattern
    None
  • Product Line
    SafetyGear
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Reversible
  • UPC_NO
    616314066436

Overview

Mfr description
343-1756YEL/L 7N1 JACKET
  • ANSI/ISEA 107 Class 3 All Conditions Coat
  • Durable waterproof polyester with taped seams
  • Lined with polyester mesh and smooth taffeta nylon
  • High fleece lined collar with rollaway hood
  • Built in adjustable elastic cord at waist
  • Heavy duty zipper closure with storm flap additionally secured with snaps
  • 2" 3M Scotchlite silver reflective material
  • Hook and loop adjustable cuffs
  • Radio pockets with plastic loop attachment
  • Vinyl ID pocket
  • 2 lower flap pockets with side handwarmer access
  • Internal upper pen pockets and zippered hideaway pocket
  • Internal lower pocket with hook and loop tab closure
  • ANSI/ISEA 107 Class 2 Inner Reversible Jacket/Vest
  • Durable water resistant polyester shell
  • Quilted with polyfil insulation
  • ANSI Type R Class 2 inner jacket is fully reversible to black
  • Lined collar for added comfort
  • Zipper closure for easy on and off
  • 2" silver reflective tape
  • Knit cuffs
  • Radio pocket with plastic loop attachment
  • Vinyl ID pocket
  • 2 slash pockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought