Motion
343-1756-YEL/5X
ANSI Type R Class 3 7-in-1 All Conditions Coat with Inner Jacket and Vest Combination
Mi Item #05826962
MFR #343-1756-YEL/5X
Price$179.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 7-in-1 All Conditions Coat with Inner Jacket and Vest Combination
Mi Item #05826962
MFR #343-1756-YEL/5X

Mfr description
343-1756YEL/5X 7N1 JACKET
  • ANSI/ISEA 107 Class 3 All Conditions Coat
  • Durable waterproof polyester with taped seams
  • Lined with polyester mesh and smooth taffeta nylon
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.78/each

Specifications

Dimensions

  • Length
    75 cm
  • Size
    5

Details

  • ANSI Class
    R3
  • Closure Type
    Zipper
  • Color
    Hi-Vis Yellow
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Garment Type
    Coats
  • High Visibility
    Yes
  • Hood Type
    Attached Hood
  • Manufacturer Upc Number
    616314066429
  • Material
    616314066429
  • UPC_NO
    616314066429
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)