Motion
39823
Oil Seal - Solid, 6.000 in Shaft Dia., 6.757 in OD, 0.625 in Overall Width, PTFE Lip Material
MI ITEM #05826970
MFR #39823
List Price$190.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 6.000 in Shaft Dia., 6.757 in OD, 0.625 in Overall Width, PTFE Lip Material
MI ITEM #05826970
MFR #39823

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$190.40/each for your price

Overview

Mfr description
39823 SEAL
  • Excellent dry running capabilities
  • Low coefficient of friction
  • Excellent chemical resistance
  • Resistant to hydrocarbon/oxygenate blends.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    6.000 in
  • Outside Diameter
    6.757 in
  • Overall Width
    0.625 in
  • Lip Material
    PTFE
  • Manufacturer Upc Number
    053893467665

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought