1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
28659 4" 5/8-11 EXT 1HP SANDER 51141-28659-4
28659 4 in 5/8-11 Ext 1Hp Sander 51141-28659-4 Match And Finish Sander
Mi Item #
05827192
MFR #
28659 4" 5/8-11 EXT 1HP SANDER 51141-28659-4
Price
$1,886.90
/each
Qty
Add to Cart
Previous Page
Home
3M 28659 4" 5/8-11 EXT 1HP SANDER 51141-28659-4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
28659 4" 5/8-11 EXT 1HP SANDER 51141-28659-4
28659 4 in 5/8-11 Ext 1Hp Sander 51141-28659-4 Match And Finish Sander
Mi Item #
05827192
MFR #
28659 4" 5/8-11 EXT 1HP SANDER 51141-28659-4
Mfr description
28659 4" 5/8-11 EXT 1HP SANDER
For industrial/occupational use only. Not for consumer sale or use.
Straight shaft sander for generating or restoring straightline finishes
Easy to control and simplifies finish matching
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,886
.90
/each
Add to Cart
Specifications
Dimensions
Maximum Disc Speed
3500 rpm
Overall Height
4.63 in
Overall Length
12.5 in
Overall Width
7.44 in
Details
Horsepower
1 hp
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items