Motion
64926 SCOTCHBRITE 7447-PRO A-VFN HAND PAD UPC: 00-048011-64926-9

3M
64926 SCOTCHBRITE 7447-PRO A-VFN HAND PAD UPC: 00-048011-64926-9

Scotch-Brite™ 7447 PRO Hand Pad, 6 in x 9 in, 20 pads per box, 3 boxes per case
MI ITEM #05827194
MFR #64926 SCOTCHBRITE 7447-PRO A-VFN HAND PAD UPC: 00-048011-64926-9
Price$3.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64926 SCOTCHBRITE 7447-PRO A-VFN HAND PAD UPC: 00-048011-64926-9

Scotch-Brite™ 7447 PRO Hand Pad, 6 in x 9 in, 20 pads per box, 3 boxes per case
MI ITEM #05827194
MFR #64926 SCOTCHBRITE 7447-PRO A-VFN HAND PAD UPC: 00-048011-64926-9

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.05/each

Specifications

Dimensions

  • Overall Length
    9 in
  • Overall Width
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Grade
    Very Fine
  • Grit Number
    360 - 400
  • Manufacturer Upc Number
    00048011649269
  • UPC_NO
    00048011649269

Overview

Mfr description
64926 SCOTCHBRITE 7447-PRO A-VFN HAND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Superior alternative to steel wool, wire brushes, sandpaper, and other non-woven products for cleaning or finishing tasks
  • Very fine grade aluminum oxide abrasive cleans, finishes, grains, denibs, and defuzzes
  • Pad resists tearing, splintering, shredding, loading and will never rust, providing a long, useful life
  • Can be folded, stacked, or rolled for effective cleaning or conditioning on flat, irregular, or contoured surfaces
  • Perforated for quick and easy tearing, reducing waste

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought