Motion
7100023340

3M
7100023340

Hand Pad, Holder, Set or Kit - Silicon Carbide, Grade: Ultra Fine, 6.0000 in Wide, 9.0000 in Long
Mi Item #05827197
MFR #7100023340
Price$3.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100023340

Hand Pad, Holder, Set or Kit - Silicon Carbide, Grade: Ultra Fine, 6.0000 in Wide, 9.0000 in Long
Mi Item #05827197
MFR #7100023340

Mfr description
64935 7448-PRO SCOTCHBRITE 6X9 S-ULF
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ultra fine finishing action outperforms steel wool for cleaning, blending, prepping and finishing on metal, wood, plastics and composites
  • Scotch-Brite™ PRO cuts faster and produces a more consistent finish than conventional non-woven abrasive products
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.05/each

Specifications

Dimensions

  • Overall Length
    9.0000 in
  • Overall Width
    6.0000 in

Details

  • Abrasive Material
    Silicon Carbide
  • Grade
    Ultra Fine
  • Manufacturer Stock Number
    7100023340
  • Manufacturer Upc Number
    00048011649351
  • Pad Color
    Gray
  • Pad Holder Color
    Gray
  • Product Types
    Hand Pad
  • UPC_NO
    00048011649351
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)