Motion
66623334974

NORTON ABRASIVES
66623334974

Finishing Disc - 5 in Disc Dia, Non-Abrasive, 25 Per Pack
Mi Item #05827223
MFR #66623334974
Price$13.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623334974

Finishing Disc - 5 in Disc Dia, Non-Abrasive, 25 Per Pack
Mi Item #05827223
MFR #66623334974

Mfr description
66623334974 5'' DISC GRIT 40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.79/each

Specifications

Dimensions

  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Non-Abrasive
  • Manufacturer Package Quantity
    25
  • Package Quantity
    25
  • UPC_NO
    66623334974
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)