Motion
22MKB-12MJ

GATES RUBBER CO
22MKB-12MJ

22MKB-12MJ G63990-2212 (7253-66105)
Mi Item #05827240
MFR #22MKB-12MJ
Price$82.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
22MKB-12MJ

22MKB-12MJ G63990-2212 (7253-66105)
Mi Item #05827240
MFR #22MKB-12MJ

Mfr description
22MKB-12MJ G63990-2212 (7253-66105)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.78/each

Specifications

Dimensions

  • End 1 Size
    30 mm
  • End 2 Size
    3/4 in

Details

  • Adapter Type
    Straight Adapter
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)