Motion
4297-10102
Eaton Synflex 4297 Series High-Flex Diesel Fuel Tubing - 50 psi Working Pressure, 1205 in Length
Mi Item #05827324
MFR #4297-10102
Price$4.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Synflex 4297 Series High-Flex Diesel Fuel Tubing - 50 psi Working Pressure, 1205 in Length
Mi Item #05827324
MFR #4297-10102

Mfr description
4297-10102 5/8" OD FUEL TUBING
  • Excellent cost/value
  • Lightweight fuel tube assemblies can weigh up to 66% less.
  • Pre-cut with or without barbed fitting.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.62/each

Specifications

Dimensions

  • Length
    1205 in
  • Nominal Hose Outer Diameter  
    0.675 in

Details

  • Additional Details
    4297 High-Flex Diesel Fuel Tubing
  • Burst Pressure
    400 psi
  • Color
    Black
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Working Pressure
    50 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)