Motion
99600/99100

NTN
99600/99100

Tapered Roller Bearing Set - 6.0000 in Bore, 10.0000 in OD, 2.6250 in Cone Width, 1.8750 in Cup Width, Class 2 Precision Rating
Mi Item #05827638
MFR #99600/99100
Price$1,828.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
99600/99100

Tapered Roller Bearing Set - 6.0000 in Bore, 10.0000 in OD, 2.6250 in Cone Width, 1.8750 in Cup Width, Class 2 Precision Rating
Mi Item #05827638
MFR #99600/99100

Mfr description
99600/99100 CUP & CONE
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,828.25/each

Specifications

Dimensions

  • Bore Diameter  
    6.0000 in
  • Fillet Radius
    0.1300 in, 3.300 mm
  • Inner Ring Width
    2.6250 in, 66.675 mm
  • Outside Diameter
    254 mm
  • Overall Width
    2.6250 in
  • Precision Rating
    Class 2
  • Weight
    27.73 lbs

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Compatible Cone
    99600
  • Compatible Cup
    99100
  • Country of Origin
    US
  • Harmonization Code
    8482.20.0064
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359459609
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359459609
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)