Motion
SV2000-55-1-9

SMC CORP OF AMERICA
SV2000-55-1-9

Sv1000/2000/3000/4000, Tie-rod - 5-Way, Manifold
Mi Item #05827908
MFR #SV2000-55-1-9
Price$5.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV2000-55-1-9

Sv1000/2000/3000/4000, Tie-rod - 5-Way, Manifold
Mi Item #05827908
MFR #SV2000-55-1-9

Mfr description
SV2000-55-1-9 TIE ROD
  • Accessory for SV series Type 10: Tie-rod Base Manifold
  • Available in sizes for up to 20 valve manifold stations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.79/each

Specifications

Details

  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • For Use With Series
    SV2000
  • Manufacturer Product Page
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Manifold Mounted
  • Number Of Ports  
    5
  • Number Of Stations
    9
  • Operating Temperature Range
    10 to 50 °C
  • Piping Type
    Manifold
  • Seal Material
    Rubber
  • Series
    SV
  • Standards Met
    RoHS
  • Valve Series
    SV2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)