Motion
0123724
0123724 Multipurpose Grease - General Purpose, PTFE, Perfluoroalkylether Composition, 2 NLGI Grade, 8 oz, Tube, White Color
Mi Item #05827945
MFR #0123724
Price$369.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0123724 Multipurpose Grease - General Purpose, PTFE, Perfluoroalkylether Composition, 2 NLGI Grade, 8 oz, Tube, White Color
Mi Item #05827945
MFR #0123724

Mfr description
0123724 KRYTOX GPL206 GREASE - 8 OZ TUBE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$369.66/each

Specifications

Dimensions

  • Container Size
    8 oz
  • NLGI Grade
    2
  • Weight
    0.50 lbs

Details

  • Application
    Multipurpose
  • Color
    White
  • Composition
    PTFE, Perfluoroalkylether
  • Temperature Range
    -33 to +500 °F
  • Type
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)