Motion
7340B

NTN
7340B

Angular Contact Bearing - 200 mm Bore, 420 mm OD, 80 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #05828171
MFR #7340B
List Price$17,580.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7340B

Angular Contact Bearing - 200 mm Bore, 420 mm OD, 80 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #05828171
MFR #7340B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17,580.09/each for your price

Overview

Mfr description
7340B BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Cage Type
    High Strength, 2 piece, Machined
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    40 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    410000 N
  • Radial Static Load Capacity
    555000 N
  • Cage Material
    Brass
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    JP
  • Inner Ring Width
    3.1496 in, 80.000 mm
  • Configuration
    One
  • Max Rpm
    1900 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    ISO Class 0
  • Fillet Radius
    5 mm
  • Weight
    119.49 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359454321
  • UPC_NO
    4547359454321
  • Description
    7340B BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text