Motion
UCFH204-20M-SS

SYSTEM PLAST
UCFH204-20M-SS

Two-Bolt Flange Ball Bearing Unit - 20 mm Bore, 2-Bolt Flange, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single Lip Contact Seal Seal
MI ITEM #05828304
MFR #UCFH204-20M-SS
List Price$249.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
UCFH204-20M-SS

Two-Bolt Flange Ball Bearing Unit - 20 mm Bore, 2-Bolt Flange, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single Lip Contact Seal Seal
MI ITEM #05828304
MFR #UCFH204-20M-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$249.35/each for your price

Overview

Mfr description
UCFH204-20M-SS
  • Reinforced black polyamide housing.
  • 400 series stainless steel setscrew locking bearing insert.

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Polymer
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Overall Length
    4.5000 in
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Single Lip Contact Seal
  • Overall Length Diameter
  • Overall Height
  • Housing Width
    2.5156 in
  • Lubrication Type
    NSF H1 Food Grade Grease
  • Bore Type
    Straight
  • Overall Width
    2.5156 in
  • Inner Ring Width
    0.9688 in
  • Bearing Material
    400 Series Stainless Steel
  • Radial Dynamic Load Capacity
    1641 lbf
  • Radial Static Load Capacity
    1102 lbf
  • Cap Type
    Without Cap
  • End Type
    Optional Cap
  • Length Through Bore
    0.9688 in
  • Operating Temperature Range
    -30° to 180 °F
  • Max Operating Temperature
    180 °F
  • Finish Coating
    Black
  • Bolt Size
    0.4375 in
  • Max Rpm
    4200 rpm
  • Series
    UCFH
  • Replacement Bearing
    SS-SB204-20M RG
  • Bearing Style
    Flange Block
  • Misalignment Angle
    ± 1 °
  • Color
    Black
  • Lubrication
    NSF H1 Food Grade Grease
  • Lubricant
    NSF H1 Food Grade Grease
  • Application Brochure
  • Manufacturer Catalog Number
    UCFH204-20M-SS
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    787405585041
  • UPC_NO
    787405585041
  • Weight
    0.44 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought