Motion
AMH250C-03-T
Micro Mist Separator - 3/8 BSPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #05828457
MFR #AMH250C-03-T
List Price$110.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro Mist Separator - 3/8 BSPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #05828457
MFR #AMH250C-03-T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$110.00/each for your price

Overview

Mfr description
AMH250C-03-T MICRO MIST SEPARATOR WITH

Specifications

  • Filter Type
    Micro Mist Separator
  • Country of Origin
    JP
  • Bowl Options
    Metal Bowl With Sight Glass
  • Port Size
    3/8 BSPT
  • Drain Type
    Manual
  • Body Size
    250C
  • Thread Standard
    Rc
  • Weight
    1.52 lbs
  • Series
    AMH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought