1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
10309294 SPACER 3.75" X 1.90" X 0.75"
RX-292 Flat Top Conveyor Chain Accessory - Spacer, Black Polyamide Material
MI ITEM #
05828879
MFR #
10309294 SPACER 3.75" X 1.90" X 0.75"
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
REXNORD INC 10309294 SPACER 3.75" X 1.90" X 0.75"
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
10309294 SPACER 3.75" X 1.90" X 0.75"
RX-292 Flat Top Conveyor Chain Accessory - Spacer, Black Polyamide Material
MI ITEM #
05828879
MFR #
10309294 SPACER 3.75" X 1.90" X 0.75"
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Overall Width
1.94 in
Weight
0.09 lbs
Details
Accessory Type
Spacer
Material
Black Polyamide
UPC_NO
782934778889
Overview
Mfr description
10309294 SPACER 3.75" X 1.90" X 0.75"
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought