Motion
10309779

REXNORD INC
10309779

RCT HDLE 303 3/8-16X1.97IN ZN H3.13IN O
Mi Item #05828887
MFR #10309779
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10309779

RCT HDLE 303 3/8-16X1.97IN ZN H3.13IN O
Mi Item #05828887
MFR #10309779

Mfr description
10309779 RCHT HNDL ML ORG 3/8-16X1.97"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    3.1300 in

Details

  • Handle Color
    Orange
  • Handle Type
    Male Thread Handle
  • Series
    303
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)